Check Availability
  • ANNIN FLAGMAKERS 

    Flag Staff Holder, Bracket, Silver

  • Item # 5JGD1
  • Mfr. Model # 652555
Flag Staff Holder, Bracket, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JGD1
Mfr. Model # 652555
UNSPSC #55121906
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Flag Staff Holder
Type Bracket
Height 3"
Length 3"
Width 1-1/2"
Diameter 3/4"
Material Aluminum
Color Silver
Finish Steel
For Use With Band Flag Staff Holder
* This product's country of origin is subject to change

Compliance and Restrictions