Check Availability
  • ANNIN FLAGMAKERS 

    Flag Staff Holder, Band, Silver

  • Item # 5JGD0
  • Mfr. Model # 645004
Flag Staff Holder, Band, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JGD0
Mfr. Model # 645004
UNSPSC #55121906
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Flag Staff Holder
Type Band
Height 1/2"
Length 32"
Width 1/16"
Material Stainless Steel
Color Silver
Finish Steel
For Use With Poles up to 10" Diameter
* This product's country of origin is subject to change

Compliance and Restrictions