Check Availability
  • ANDERSON POWER PRODUCTS 

    Power Connector, Red, 2/0 Wire Size (AWG), 0.484" Max. Wire Dia.

  • Item # 3BY28
  • Mfr. Model # 6322G1
Power Connector, Red, 2/0 Wire Size (AWG), 0.484" Max. Wire Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power connector features silver-plated, electrolytic copper contacts for low resistance and high conductivity. It is male/female, with 1-piece, impact-resistant, polycarbonate housing. Its Solid barrel contacts are flared for easy insertion of stripped wire or cables, and supported by tempered stainless steel leaf springs to maintain constant pressure and vibration resistance. The annealed barrel also helps to ensure even crimping.
Show More Close
 

Technical Specifications

Item # 3BY28
Mfr. Model # 6322G1
UNSPSC #39121431
Catalog Page 947
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Power Connector
Type Two Pole
Wire Size (AWG) 2/0
Amps 350
Max. Wire Dia. 0.484"
Cable Well Depth (In.) 1.10
Color Red
Function Rotate One Connector 180 Degrees to Connect to the Other
Contacts Silver-plated Electrolytic Copper
Material of Construction Polycarbonate
Cross-Ref. to Brad Harrison 49250
Cross-Reference to SMH SY6322G1
Features 600V Continuous AC or DC Operation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms