Check Availability
  • ANDERSON POWER PRODUCTS 

    Handle

  • Item # 3BY29
  • Mfr. Model # 995G4
  • (1)
Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable connector handle is designed to install in wire/cable connectors Nos. 3BY23 through 3BY27.
Show More Close
 

Technical Specifications

Item # 3BY29
Mfr. Model # 995G4
UNSPSC #39121431
Catalog Page 948
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Handle
Function Installs on any of the 175 Ampere or 350 Ampere Rated Connectors
Material of Construction Plastic
* This product's country of origin is subject to change

Compliance and Restrictions