Check Availability
  • ANDERSON METALS 

    Union Elbow, Compression, Brass, 1/2In Tube

  • Item # 32WG51
  • Mfr. Model # 1465X8
Union Elbow, Compression, Brass, 1/2In Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG51
Mfr. Model # 1465X8
UNSPSC #26112101
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Union Elbow
Type Compression
Length 0.94"
Tube Size 1/2"
Pressure (PSI) 150
Connection Compression
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms