Check Availability
  • ANDERSON METALS 

    Union Elbow, Compression, Brass, 3/8In Tube

  • Item # 32WG50
  • Mfr. Model # 1465X6
Union Elbow, Compression, Brass, 3/8In Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG50
Mfr. Model # 1465X6
UNSPSC #26112101
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Union Elbow
Type Compression
Length 0.8"
Tube Size 3/8"
Pressure (PSI) 150
Connection Compression
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms