Check Availability
  • ANDERSON METALS 

    Tube Insert, Compression, Steel, 150psi

  • Item # 32WG01
  • Mfr. Model # 63NTAX12
Tube Insert, Compression, Steel, 150psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG01
Mfr. Model # 63NTAX12
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tube Insert
Type Compression
Length 1.03"
Tube Size 3/4"
Pressure (PSI) 150
Outside Dia. 9/16"
Temp. Range -65 Degrees to 250 Degrees F
Material Steel
For Use With Nylon Airbrake Tubing
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms