Check Availability
  • ANDERSON METALS 

    Tube Insert, Compression, Steel

  • Item # 32WF99
  • Mfr. Model # 63NTAX10
Tube Insert, Compression, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WF99
Mfr. Model # 63NTAX10
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tube Insert
Type Compression
Length 0.81"
Tube Size 5/8"
Pressure (PSI) 150
Outside Dia. 1/2"
Temp. Range -65 Degrees to 250 Degrees F
Material Steel
For Use With Nylon Airbrake Tubing
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms