Check Availability
  • ANDERSON METALS 

    Self-Piercing Saddle Valve, 1/4 In

  • Item # 4GU27
  • Mfr. Model # 4GU27
Self-Piercing Saddle Valve, 1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-Piercing
Easily installed on 3/8" to 1-3/8" O.D. copper tubing. Not for iron pipe.
Saddle Valves

• Temp. range: -30° to 250°F
Provide a water supply for humidifiers, refrigerators, automatic ice makers, and similar applications. Valves come complete with fittings for 1/4" O.D. copper tubing or 1/4" O.D. plastic tubing, brass tubing inserts, and instructions. Brass valve, stainless steel pin.
Show More Close
 

Technical Specifications

Item # 4GU27
Mfr. Model # 4GU27
UNSPSC #40141602
Catalog Page 2913
Shipping Weight 0.25 lbs
Country of Origin China *
Item Self-Piercing Saddle Valve
Tube O.D. 1/4"
Body Material Brass
Temp. Range -30 Degrees to 250 Degrees F
Max. Pressure 40 psi
Includes Brass Fittings for 1/4" O.D. Copper or Plastic Tubing, Stainless Steel Pin
Application For Use on 3/8" to 1-3/8" O.D. Copper Tubing to Provide a Water Supply for Humidifiers, Refrigerators, etc. Not for Iron Pipe.
* This product's country of origin is subject to change

Compliance and Restrictions