Check Availability
  • ANDERSON METALS 

    Nut, Compression, Brass, 150psi

  • Item # 32WG44
  • Mfr. Model # 1461X532
Nut, Compression, Brass, 150psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG44
Mfr. Model # 1461X532
UNSPSC #26112101
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Nut
Type Compression
Tube Size 5/32"
Thread Size 5/16-24
Pressure (PSI) 150
Connection Tube
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms