Check Availability
  • ANDERSON METALS 

    Male Elbow,Compression,Brass

  • Item # 32WG56
  • Mfr. Model # 1469X6X8
Male Elbow,Compression,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG56
Mfr. Model # 1469X6X8
UNSPSC #26112101
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Male Elbow
Type Compression
Pipe Size 1/2"
Tube Size 3/8"
Thread Size 11/16-20
Pressure (PSI) 150
Connection Compression x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms