Check Availability
  • ANDERSON METALS 

    Female Elbow, Compression, 150psi

  • Item # 32WG59
  • Mfr. Model # 1470X6X6
Female Elbow, Compression, 150psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG59
Mfr. Model # 1470X6X6
UNSPSC #26112101
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Female Elbow
Type Compression
Pipe Size 3/8"
Tube Size 3/8"
Thread Size 17/32-24
Pressure (PSI) 150
Connection Compression x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms