Check Availability
  • ANDERSON METALS 

    Female Elbow,Compression,Brass,1/4InTube

  • Item # 32WG57
  • Mfr. Model # 1470X4X4
Female Elbow,Compression,Brass,1/4InTube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32WG57
Mfr. Model # 1470X4X4
UNSPSC #26112101
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Female Elbow
Type Compression
Pipe Size 1/4"
Tube Size 1/4"
Thread Size 7/16-24
Pressure (PSI) 150
Connection Compression x Pipe
Temp. Range -65 Degrees to 250 Degrees F
Material Brass
For Use With Nylon Tube Airbrake
Standards DOT/SAE J1402A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms