Check Availability
  • ANCRA 

    Tie Down Strap, 12 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet

  • Item # 16V919
  • Mfr. Model # 49023-22-GRA
Tie Down Strap, 12 ft.L x 2"W, 1000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features fixed end/cluster hook adjustable end hook design.
Show More Close
 

Technical Specifications

Item # 16V919
Mfr. Model # 49023-22-GRA
UNSPSC #31162310
Shipping Weight 6.35 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 12 ft.
Cargo Tie Down Width 2"
Working Load Limit 1000 lb.
Breaking Strength 3000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Spring E-Track, RTJ Cluster Hook
Manufacturers Warranty Length 60 days
Standards Meets FMCSA & WSTDA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.