Check Availability
  • ANCRA 

    Tie Down Strap, 27 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet

  • Item # 16V911
  • Mfr. Model # 45982-95-27-GRA
Tie Down Strap, 27 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap features highly abrasion-resistant extreme webbing.
Show More Close
 

Technical Specifications

Item # 16V911
Mfr. Model # 45982-95-27-GRA
UNSPSC #31162310
Shipping Weight 5.9 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 27 ft.
Cargo Tie Down Width 2"
Working Load Limit 3333 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Orange
Cargo Tie Down End Type J-Hook
For Use With Heavy Duty Cargo Control, Flatbed & Utility Trailers
Includes Higher Abrasion Resistant Extreme Webbing
Manufacturers Warranty Length 60 days
Standards Meets FMCSA & WSTDA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms