Check Availability
  • ANCO 

    Winter Wiper Blade

  • Item # 5NFH3
  • Mfr. Model # 30-22
Winter Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NFH3
Mfr. Model # 30-22
UNSPSC #25171507
Shipping Weight 0.48 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Winter
Arm Type Heavy Gauge Steel
Size (In.) 22
Includes Rubber Cover
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.