Check Availability
  • ANCO 

    Winter Wiper Blade

  • Item # 5NFF9
  • Mfr. Model # 43416-7
Winter Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NFF9
Mfr. Model # 43416-7
UNSPSC #25171507
Shipping Weight 4.84 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Winter
Arm Type Heavy Gauge Steel
Size (In.) 16
Includes Rubber Cover
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.