Check Availability
Winter Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NFF8
Mfr. Model # 43415-7
UNSPSC #25171507
Shipping Weight 3.7 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Winter
Arm Type Heavy Gauge Steel
Size (In.) 15
Includes Rubber Cover
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.