Check Availability
  • ANCO 

    Natural Rubber Ten-Edge Wiper Blade

  • Item # 5LMP1
  • Mfr. Model # 51-22
Natural Rubber Ten-Edge Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LMP1
Mfr. Model # 51-22
UNSPSC #25171507
Shipping Weight 0.48 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Ten-Edge
Arm Type Stainless Steel
Size (In.) 22
Material Natural Rubber
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.