Check Availability
  • Windshield Wipers
  • ANCO 

    DuraKlear Rubber Series 91 Wiper Blade

  • Item # 5LNP9
  • Mfr. Model # 91-24
DuraKlear Rubber Series 91 Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LNP9
Mfr. Model # 91-24
UNSPSC #25171507
Shipping Weight 0.54 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Series 91
Size (In.) 24
Material DuraKlear Rubber
Includes Kwik Connect Adapter
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.