Check Availability
  • ANCO 

    DuraKlear Rubber Series 31 Wiper Blade

  • Item # 5LLJ1
  • Mfr. Model # 31-21
DuraKlear Rubber Series 31 Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LLJ1
Mfr. Model # 31-21
UNSPSC #25171507
Shipping Weight 0.365 lbs
Country of Origin Not Available *
Item Wiper Blade
Type Series 31
Size (In.) 21
Material DuraKlear Rubber
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.