Check Availability
  • AMS 

    Soil Recovery Probe,Regular,7/8 Inx33In

  • Item # 4KMK9
  • Mfr. Model # 401.01
Soil Recovery Probe,Regular,7/8 Inx33In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KMK9
Mfr. Model # 401.01
UNSPSC #41113910
Shipping Weight 2.21 lbs
Country of Origin USA *
Item Soil Recovery Probe
Type Regular
Connector Type 5/8" Thread
Dia. (In.) 7/8
Length (In.) 33
Material of Construction Nickel Plated 4130 Alloy Steel
Includes Probe Body, 10" Comfortably Gripped Cross Handle
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms