Check Availability
  • AMS 

    Scoop,Stainless Steel,6 Oz.

  • Item # 9T982
  • Mfr. Model # 428.04 SCOOP 6
Scoop,Stainless Steel,6 Oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9T982
Mfr. Model # 428.04 SCOOP 6
UNSPSC #48101803
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Scoop
Capacity 6 oz.
Material Stainless Steel
Size 5"
* This product's country of origin is subject to change

Compliance and Restrictions