Check Availability
  • AMS 

    Cross Handle, Coated, 16 In, 5/8 In Thread

  • Item # 4KKR9
  • Mfr. Model # 406.04
Cross Handle, Coated, 16 In, 5/8 In Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KKR9
Mfr. Model # 406.04
UNSPSC #41113910
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Cross Handle
Type Rubber Coated
Length 18"
Material of Construction Chrome Molybdenum
Connector Type 5/8" Thread
* This product's country of origin is subject to change

Welcome Sign In