Check Availability
  • AMPROBE 

    RTD Thrmetr, -328 to1472 F, -328 to1166 F

  • Item # 6NZG2
  • Mfr. Model # RTD-10W
  • (3)
RTD Thrmetr, -328 to1472 F, -328 to1166 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 6NZG2
Mfr. Model # RTD-10W
UNSPSC #41112210
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item RTD Thermometer
Temp. Range (F) -328 Degrees to 1472 Degrees F, -328 Degrees to 1166 Degrees F
Temp. Range (C) -200 Degrees to 800 Degrees C, -200 Degrees to 630 Degrees C
Temp. Accuracy +/-(0.05% Reading + 0.2 Degrees C) on Degrees C Scale, +/-(0.05% Reading + 0.4 Degrees F) on Degrees F Scale
Display LCD
Probe Connector Mini Din Plug
Resolution 0.1 Degrees C or 0.2 Degrees F
Features Wireless (2) Way Transmission (RTD-10W only), RTD Dual Input Function, Degrees C/ Degrees F User Selectable, Max/Min with Elapsed Time, AVG, REL, HOLD Functions, Warning Beeper with High/Low Setting
Auto Power Off Yes
Data Hold Yes
Height 6-1/4"
Width 3-1/4"
Depth 1-1/4"
Battery Type (4) 1.5V AAA
Standards ISO 17025 A2LA Accredited Calibration Laboratory
Includes Users Manual, (4) Batteries, USB Wireless Antenna, Software CD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.