Check Availability
  • AMPROBE 

    Microwave Leakage Detector

  • Item # 4LFY1
  • Mfr. Model # TX900
  • (2)
Microwave Leakage Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Amprobe TX900 microwave leak detector measures radio frequency (RF) power leakage from microwave ovens in home, commercial, and industrial maintenance applications. The detector's eight dipole sensors detect plane wave signals of any polarization. The temperature compensation feature helps ensure that the ambient temperature of the testing area does not interfere with measurements. The unit automatically zeroes the display when it is powered on, helping to improve measurement accuracy. It has a 2-1/2 digit LCD that shows readings both in digits and on a 10-segment bar graph. The unit comes with two glass beakers that, when filled with water, act as a load for the microwave during testing. A set of labels is included for marking the highest level of RF radiation detected during testing. A low-battery indicator signals when the meter's batteries need to be replaced. The unit comes with a hard plastic carrying case that helps protect the leak detector from damage during transportation and storage.
Show More Close
 

Technical Specifications

Item # 4LFY1
Mfr. Model # TX900
UNSPSC #41111809
Shipping Weight 2.1 lbs
Country of Origin United Kingdom *
Item Microwave Leakage Detector
Ranges 0 to 10 mW/cm Sq
Accuracy +/-1 dB
Frequency Range (Hz) 2.45 G
Monitors Wave Leakage and Tests Oven Power
Display 2 1/2 Digit LCD with 10 Point Bargraph Display
Includes (2) 500 ml Plastic Beakers, Spirit Filled Glass Thermometer, 9V Battery, Carrying Case, Set of RF Emission Labels and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.