This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • AMPROBE 

    LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 1022° Temp. Range (F)

  • Item # 14K229
  • Mfr. Model # IR-712
LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 1022° Temp. Range (F)

See alternate products available online.

Technical Specifications

Item # 14K229
Mfr. Model # IR-712
UNSPSC #41112210
Shipping Weight 1.15 lbs
Country of Origin Not Available *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared 0 Degrees to 1022 Degrees
Temp. Range (C) - Infrared -18 Degrees to 550 Degrees
Focus Spot Size and Distance - Infrared 1" @ 12"
Emissivity Adjustable 0.01 to 1.00
Laser Sighting - Infrared Single Dot
Display - IR Camera LCD
Memory - Instrument Avg., Dif., Max., Min.
Calibration Certificate Included No
Data Hold Yes
Resolution 0.1 F/4000.1 C
Memory Max/Min/Avg/Dif
Trigger Yes
Special Features Tripod Mount
Includes Carrying Bag, Battery and Instruction Manual
Manufacturers Warranty Length 1 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms