Check Availability
AMPROBE (R) HD110C Full Size - General Features Digital Multimeter, Instrument Counts: 1999
  • AMPROBE 

    AMPROBE (R) HD110C Full Size - General Features Digital Multimeter, Instrument Counts: 1999

  • Item # 2ATA6
  • Mfr. Model # HD110C
  • (4)
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 2ATA6
Mfr. Model # HD110C
UNSPSC #41113630
Shipping Weight 2.3 lbs
Country of Origin China *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 1999
Basic DC Accuracy +/-0.10% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V
Max. AC Volts 1000
Max. DC Volts 1500
Max. AC Amps 2
Max. DC Amps 2
Audible Continuity Yes
Max. Ohms 20 megohm
Temp. Range -4 Degrees to 1832 Degrees F
Display LCD
Battery Type 9V Alkaline
AC Response Average
Data Hold Yes
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CE, UL, EN 61010-1, EN 60529:IP67 CAT, Class II, EN 60529:IP67, EN 61326-1
Series AMPROBE (R) HD110C
Includes Holster, Test Leads with Threaded Alligator Clips, Battery, Instructions
Manufacturers Warranty Length 1 yr.

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms