Check Availability
  • AMPROBE 

    AMPROBE (R) AM-560 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

  • Item # 34K450
  • Mfr. Model # AM-560
  • (5)
AMPROBE (R) AM-560 Full Size - General Features Digital Multimeter, Instrument Counts: 6000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 34K450
Mfr. Model # AM-560
UNSPSC #41113630
Catalog Page 538
Shipping Weight 1.9 lbs
Country of Origin China *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.30% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 60 megohm
Instrument Frequency Counter Range 10 Hz to 10MHz
Display LCD
AC Response Average
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Series AMPROBE (R) AM-560
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms