Check Availability
  • AMPROBE 

    AMPROBE (R) AM-270 Full Size - General Features Digital Multimeter, Instrument Counts: 5000

  • Item # 6NZF5
  • Mfr. Model # AM-270
  • (6)
AMPROBE (R) AM-270 Full Size - General Features Digital Multimeter, Instrument Counts: 5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NZF5
Mfr. Model # AM-270
UNSPSC #41113630
Shipping Weight 2.2 lbs
Country of Origin Taiwan *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 5000
Basic DC Accuracy +/-0.08% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Capacitance Range 50 nF to 9999 uF
Temp. Range -58 Degrees to 1832 Degrees F
Display LCD
Bar Graph Yes
Peak Hold Yes
Battery Type 9V Alkaline
AC Response TRMS
Interface Optional PC
Data Hold Yes
Auto Ranging Yes
Special Features 50ms Record Max to Min Readings At Fast 20/sec, Measurement Mode, 5ms Crest (Instantaneous Peak Hold) Max to Min Readings, Relative Zero Offset Mode, Zoom 5x Analog Pointer At 60/s
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CE, UL
Series AMPROBE (R) AM-270
Includes Test Leads, Banana Plug K Type Thermocouple, Batteries (Installed), Users Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms