Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Waterproof Megaphone, 1 mi., Portable, 20W

  • Item # 53DH54
  • Mfr. Model # WP609R
Waterproof Megaphone, 1 mi., Portable, 20W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DH54
Mfr. Model # WP609R
UNSPSC #52161533
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Waterproof Megaphone
Type Portable
Operating Range 1 mi.
Bell Dia. 8-1/4"
Number of Batteries 1
Length (In.) 12-3/4
Built-In Talk, Siren, Whistle Modes, Battery Indicator Lights
Bell ABS Plastic
Batteries Required Yes
Peak Output Power (W) 20
Includes Rechargeable Battery Pack with Charger, Padded Shoulder Carry Strap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions