Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Mobile Workstation, Black, 49 in. H

  • Item # 48UL74
  • Mfr. Model # W480
Mobile Workstation, Black, 49 in. H
Qty
  • Web Price
    $1,578.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UL74
Mfr. Model # W480
UNSPSC #56112002
Shipping Weight 160.0 lbs
Country of Origin USA *
Item Mobile Workstation
Type Floor
Sound System No
Height 49"
Width 30"
Depth 20"
Color Black
Material Welded Steel
Includes Height Adjustable Work Surface, (2) 8" W x 12" D Adjustable 6" to 14" H Storage Shelves That Hold 75 lb. Each, 2" dia. Holes with Rubber Safety Gronments for Internal Wire Management
Assembly Fully Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In