Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Mobile Valet Podium, 100 Key Hooks

  • Item # 48UL73
  • Mfr. Model # VS1100
Mobile Valet Podium, 100 Key Hooks
Qty
  • Web Price
    $1,863.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UL73
Mfr. Model # VS1100
UNSPSC #45111501
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Mobile Valet Podium
Type Floor
Sound System No
Height 49"
Width 24"
Depth 19"
Color Black
Material Welded Steel
Includes Brushed Stainless Steel Working Surface, Tip Slot, (100) Key Hooks with Screen Printed White Numbers, 1-1/2" Umbrella Holder with Locking Knob, (2) Lockable Compartments
Assembly Fully Assembled
* This product's country of origin is subject to change

Compliance and Restrictions