Check Availability
Mini-Meg 10 Watt Megaphone
  • AMPLIVOX SOUND SYSTEMS 

    Mini-Meg 10 Watt Megaphone

  • Item # 20W323
  • Mfr. Model # S600R
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Megaphones features volume control and a trigger talk switch. This handheld unit includes a siren mode.
Show More Close
 

Technical Specifications

Item # 20W323
Mfr. Model # S600R
UNSPSC #52161533
Catalog Page 2033
Shipping Weight 2.1 lbs
Country of Origin China *
Item Megaphone
Operating Range 100 Yards
Bell Dia. 6"
Number of Batteries 4 D
Length (In.) 10
Built-In Talk, Siren Modes
Batteries Required Yes
Peak Output Power (W) 10
Includes Shoulder Strap
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions