Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lithium Ion Rechargeable Battery; Fits Mfr. No. S602R, S602MR

  • Item # 36CJ45
  • Mfr. Model # S1405
Lithium Ion Rechargeable Battery; Fits Mfr. No. S602R, S602MR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36CJ45
Mfr. Model # S1405
UNSPSC #26111701
Shipping Weight 0.7 lbs
Country of Origin China *
Item Rechargeable Battery
Fits Brand AmpliVox
Fits Model Mfr. No. S602R, S602MR
Battery Chemistry Lithium Ion
Voltage 12
Battery Capacity 5mAh
Recharge Time 8 hr.
Rechargeable Up To 300 Times
Includes Built-In Battery Charger, Wall Plug
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.