Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound, Walnut, 46-1/2x22x15 In

  • Item # 30F285
  • Mfr. Model # SW505-WT/S1605
Lectern w/Sound, Walnut, 46-1/2x22x15 In
Qty
  • Web Price
    $1,642.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

150W amplifier reaches audiences up to 1500 people and room sized up to 15,000 sq.-ft. Includes AC cord, control panel with Bluetooth, and UHF channel wireless. High-pressure laminate finish.
Show More Close
 

Technical Specifications

Item # 30F285
Mfr. Model # SW505-WT/S1605
UNSPSC #45111501
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System Yes
Height 46-1/2"
Width 22"
Depth 15"
Color Walnut
Material Scratch Resistant Melamine Laminate
Includes Speaker, Amp, and Microphone
Assembly Some Assembly Required
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In