Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound,Walnut,46-1/2x22x15 In

  • Item # 30F281
  • Mfr. Model # SW505A-WT/S1605
Lectern w/Sound,Walnut,46-1/2x22x15 In
Qty
  • Web Price
    $1,818.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F281
Mfr. Model # SW505A-WT/S1605
UNSPSC #45111501
Shipping Weight 79.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System Yes
Height 46-1/2"
Width 22"
Depth 15"
Color Walnut
Material Scratch Resistant Melamine Laminate
Includes Speaker, Amp, and Microphone
Assembly Some Assembly Required
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms