Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound, Walnut, 45x24x20 In

  • Item # 30F279
  • Mfr. Model # SW470-WT/S1605
Lectern w/Sound, Walnut, 45x24x20 In
Qty
  • Web Price
    $3,529.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F279
Mfr. Model # SW470-WT/S1605
UNSPSC #45111501
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System Yes
Height 45"
Width 24"
Depth 20"
Color Walnut
Material Solid Wood Veneer
Includes Speaker, Amp, and Microphone
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms