Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound, Walnut, 48x32x24 In

  • Item # 30F232
  • Mfr. Model # SW3020-WT/S1605
Lectern w/Sound, Walnut, 48x32x24 In
Qty
  • Web Price
    $5,169.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F232
Mfr. Model # SW3020-WT/S1605
UNSPSC #45111501
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System Yes
Height 48"
Width 32"
Depth 24"
Color Walnut
Material Solid Hardwood
Includes Speaker, Amp, and Microphone
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms