Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound, Med Oak, 48-1/2x41x30 In

  • Item # 30F216
  • Mfr. Model # SS3430-MO
Lectern w/Sound, Med Oak, 48-1/2x41x30 In
Qty
  • Web Price
    $3,309.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F216
Mfr. Model # SS3430-MO
UNSPSC #45111501
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System Yes
Height 48-1/2"
Width 41"
Depth 30"
Color Medium Oak
Material Solid Wood Veneer
Includes Speaker, Amp, and Microphone
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms