Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern w/Sound,Walnut

  • Item # 30F187
  • Mfr. Model # SS3025-WT
Lectern w/Sound,Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F187
Mfr. Model # SS3025-WT
UNSPSC #45111501
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Lectern
Type Tabletop
Sound System Yes
Height 27"
Width 23-1/2"
Depth 11-1/2"
Color Walnut
Material Solid Hardwood
Includes Speaker, Amp, and Microphone
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms