Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern,Oak,46-1/2x22x15 In

  • Item # 30F302
  • Mfr. Model # W505A-OK
Lectern,Oak,46-1/2x22x15 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Adjustable Sound Column Lectern weds an adjustable lectern design with a stylish wood podium. With this lectern, every speaker will be seen and heard loud and clear no matter what their height. Lectern adjusts quickly with its easy pneumatic dial from 38" to 44" (back). Lectern base has elegant sculpted radius corners and 4 casters (2 locking) for easy portability.
Show More Close
 

Technical Specifications

Item # 30F302
Mfr. Model # W505A-OK
UNSPSC #45111501
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System No
Height 46-1/2"
Width 22"
Depth 15"
Color Oak
Material Scratch Resistant Melamine Laminate
Assembly Some Assembly Required
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.