Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern,Cherry,48-1/2x41x30 In

  • Item # 30F166
  • Mfr. Model # SN3430-CH
Lectern,Cherry,48-1/2x41x30 In
Qty
  • Web Price
    $2,963.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F166
Mfr. Model # SN3430-CH
UNSPSC #45111501
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System No
Height 48-1/2"
Width 41"
Depth 30"
Color Cherry
Material Solid Wood Veneer
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.