Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern,Cherry,51x30x25-1/2 In

  • Item # 30F130
  • Mfr. Model # SN3045-CH
Lectern,Cherry,51x30x25-1/2 In
Qty
  • Web Price
    $6,740.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F130
Mfr. Model # SN3045-CH
UNSPSC #45111501
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System No
Height 51"
Width 30"
Depth 25-1/2"
Color Cherry
Material Solid Hardwood
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.