Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern, Maple, 46x42x30 In

  • Item # 30F117
  • Mfr. Model # SN3030-MP
Lectern, Maple, 46x42x30 In
Qty
  • Web Price
    $6,129.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F117
Mfr. Model # SN3030-MP
UNSPSC #45111501
Shipping Weight 426.0 lbs
Country of Origin USA *
Item Lectern
Type Floor
Sound System No
Height 46"
Width 42"
Depth 30"
Color Maple
Material Solid Hardwood
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.