Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    Lectern,Maple,27x23-1/2x11-1/2 In

  • Item # 30F112
  • Mfr. Model # SN3025-MP
Lectern,Maple,27x23-1/2x11-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30F112
Mfr. Model # SN3025-MP
UNSPSC #45111501
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Lectern
Type Tabletop
Sound System No
Height 27"
Width 23-1/2"
Depth 11-1/2"
Color Maple
Material Solid Hardwood
Assembly Fully Assembled
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close