Check Availability
  • AMPLIVOX SOUND SYSTEMS 

    16 Channel Wireless Wireless Portable Sound System Bundle with 300 ft. Wireless Range

  • Item # 54HR47
  • Mfr. Model # B8003
16 Channel Wireless Wireless Portable Sound System Bundle with 300 ft. Wireless Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HR47
Mfr. Model # B8003
UNSPSC #45111705
Shipping Weight 48.0 lbs
Country of Origin China *
Item Wireless Portable Sound System Bundle
Corded/Wireless Wireless
Watts 100
Power Requirements 12V
Number of Channels 16
Wireless Range 300 ft.
Frequency Range 584 to 608 MHz
Sound Level Up to 96dB
Inputs 2
Dimensions 19-1/2" H x 13" W x 11-1/2" D
Includes Wireless Portable PA System, Companion Speaker, Wired Handheld Dynamic Microphone , Microphone Stand, (2) Tripod, Protective Cover, Power Cord, Wireless Microphone, Speaker Transmitter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms