Check Availability
  • AMPCO 

    Top Cutting Pliers,7-1/4" Overall Length,1/16" Jaw Length,1-1/8" Jaw Width

  • Item # 49UG91
  • Mfr. Model # 8350
Top Cutting Pliers,7-1/4" Overall Length,1/16" Jaw Length,1-1/8" Jaw Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UG91
Mfr. Model # 8350
UNSPSC #27112117
Shipping Weight 0.6 lbs
Country of Origin Germany *
Item Top Cutting Pliers
Overall Length 7-1/4"
Jaw Length 1/16"
Jaw Width 1-1/8"
Max. Jaw Opening 3/8"
Cutting Edge Straight
Handle Type Manual
Handle Color Bronze
Material Beryllium Copper Alloy
Spring Return No
Standards FM Approved
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close