Check Availability
  • AMPCO 

    Thread Cleaning Pick, Non-Spark, 1/2x10 in

  • Item # 21XV48
  • Mfr. Model # P-24
Thread Cleaning Pick, Non-Spark, 1/2x10 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XV48
Mfr. Model # P-24
UNSPSC #27111605
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Thread Cleaning Pick
Type Non-Sparking, Non-Magnetic, Corrosion Resistant
Blade (1) Width 1/2"
Overall Length 10"
Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
* This product's country of origin is subject to change

Compliance and Restrictions