Check Availability
Straight Tinners Snip, 8", 18 Mild
  • AMPCO 

    Straight Tinners Snip, 8", 18 Mild

  • Item # 4RPP3
  • Mfr. Model # S-1126A
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The AMPCO® MRI nonmagnetic 8" tinners snip helps protect employees and MRI equipment during maintenance and repair work. Magnetic aviation snips have the ability to be unexpectedly launched through the air causing serious injuries and significant damage to expensive MRI equipment.
Show More Close
 

Technical Specifications

Item # 4RPP3
Mfr. Model # S-1126A
UNSPSC #27111519
Catalog Page 860
Shipping Weight 0.45 lbs
Country of Origin USA *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Straight
Nominal Tool Length 8"
Overall Length 8"
Cutting Length 2"
Handle Color Natural
Metal Gauge 18 Mild
Cutting Edge Nonserrated
Safety Latch No
Handle Design Straight
Material High Strength Nickel Aluminum Bronze
Features Non-Sparking, Non-Magnetic, Corrosion-Resistant

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.